For detailed information, other images and documents, please select individual articles from the following table.
CLIP-O-FLEX® tool trolley
With three CLIP-O-FLEX® attachment rails, two trays (260 x 345 x 30 mm) and an attachment profile with 0/40/80° inclination angle
Register now and access more than 125,000 products
Variants
- Robust sheet steel construction with ribbed rubber overlay, three-sided edge protection and integrated storage compartments
- 7 fully extending drawers with roller slide
- 30 kg load-bearing capacity per drawer
- Drawer height 5 x 65/2 x 140 mm
- 300 kg total load-bearing capacity
- Abrasion-resistant rubber wheels dia. 100 mm, 2 of which are castors, one of which can be locked
- Central locking system with cylinder lock, includes two keys
- Powder-coated paint
- Freely selectable colour
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!