For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Included in the scope of delivery for upgrading to 2 tool heads
- 1x 0.4 mm nozzle (for the existing Nextruder)
- 1x XL multi-tool Nextruder
- 1x tool changer
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
- For creating more complex print projects
- For increasing printing efficiency
To upgrade the XL with additional print heads, make sure that you have the tools listed below available. These are part of the Original Prusa XL package and should already be available.
Tools required for installation
- Mini wrench - used to calibrate the dock and can be replaced with a small slotted screwdriver if required
- Universal wrench - used to calibrate the dock
- PH2 screwdriver - a standard PH2 screwdriver is required for the clamping screws
- Needle-nose pliers
- T10 key - at least 71 mm long
- 2.5 mm hex key - at least 86 mm long, as thin as possible due to space limitations
- 3.0 mm hex key - at least 128 mm long
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!