Tool case
Tool case - 1
Tool case - 2

For detailed information, other images and documents, please select individual articles from the following table.

Tool case

This 91-piece tool case is ideal for use on the move.

  • Number of pieces in assortment/set: 91 PCS
  • Length x width x height: 423 x 360 x 86 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of pieces in assortment/set Length x width x height Quantity PU
price/PU
096593 120
91 PCS 423 x 360 x 86 mm
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Includes 91 tools



Extensive set


All common tools in one case



High-quality case


  • Plastic case with aluminium hinged lock

  • Dimensions: 423 x 360 x 86 mm

Scope of delivery:


  • ZEBRA combination wrench, 11 parts: 8–22 mm

  • Combination pliers: 180 mm

  • Hammer, 400 g

  • Water pump pliers, 250 mm

  • Voltage tester 3.0 mm, 150–250 volts

  • ZEBRA 1/4 inch reversible ratchet, 135 mm

  • ZEBRA 1/4 inch cardan joint

  • ZEBRA 1/4 inch extension 50 + 100 mm

  • ZEBRA 1/4 inch socket wrench insert, 12 pieces: 4–14 mm

  • ZEBRA 1/2 inch reversible ratchet, 250 mm

  • ZEBRA 1/2 inch cardan joint

  • ZEBRA 1/2 inch extension 125, 250 mm

  • ZEBRA 1/2 inch socket wrench insert, 19 pieces: 10 - 32 mm

  • ZEBRA screwdriver 1/4 inch, square

  • ZEBRA screwdriver, slotted, 0.6 x 3.5 x 100 mm, 1.2 x 6.5 x 150 mm

  • ZEBRA screwdriver PH 1, PH 2

  • 1/4 inch bit adapter

  • Bit assortment, 30 parts:

1 x AW 10, 25, 30/hexagon socket 3, 4, 5 mm/TX 15, 40 1 x slotted 4.5 x 0.6; 5.5 x 0.8; 6.5 x 1.2 mm 2 x AW 20/PH1, 2/PZ1/TX 10, 20, 25, 30 3 x PZ 2 1 x bit holder, 51 mm