Tool case limited edition
Tool case limited edition - 1
Tool case limited edition - 2
Tool case limited edition - 3
Tool case limited edition - 4
Tool case limited edition - 5

For detailed information, other images and documents, please select individual articles from the following table.

Tool case limited edition

50 pieces. Tool case with Reinhold Würth signature. Würth will donate 2 euro to a charitable organisation from the proceeds of each set sold

  • Number of pieces in assortment/set: 50 PCS
  • Length x width x height: 335 x 273 x 82 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of pieces in assortment/set Length x width x height Quantity PU
price/PU
09652021
50 PCS 335 x 273 x 82 mm
1 pcs
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
CAD Data  | 
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
  • Compact case with extensive equipment in two-tone design

  • Suitable for mobile use or for simple repair work around the workshop

  • Robust aluminium flap closure guarantees safe tool transport


Scope of delivery:


  • 1 x tape rule, 3 metres

  • 1 x 8 inch adjustable wrench - max. 24 mm

  • 1 x machinist's hammer 300 g

  • 1 x bit holder, 1/4 inch, 30 mm

  • 1 bit each of 1/4 inch TX10, TX15, TX20, TX25, TX30

  • 1 bit each of 1/4 inch PH1, PH2

  • 1 x bit, 1/4 inch, slotted 0.8 x 5.5

  • 1 x bit, 1/4 inch RW10, RW20, RW30, RW40

  • 1 x bit, 1/4 inch PZ2

  • 1 bit each of hexagon socket 3, 4, 5 mm

  • 1 bit holder 1/4 inch magnetic 60 mm

  • 1 x angle grinder each of 2, 2.5, 3, 4, 5, 6 mm

  • 1 x ratchet, 1/4 inch

  • 1 x cardan joint, 1/4 inch

  • 1 x extension, 1/4 inch 100 mm

  • 1 x socket wrench insert each of 1/4 inch 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm

  • 1 screwdriver handle, 1/4 inch

  • 1 screwdriver, slotted, each of 0.6 x 3.5 x 100 mm, 1.2 x 6.5 x 150 mm

  • 1 screwdriver each of PH1, PH2

  • 1 x combination pliers 180 mm

  • 1 x snipe nose pliers 160 mm

  • 1 cutter 18 mm