For detailed information, other images and documents, please select individual articles from the following table.
CLIP-O-Flex® drawer cabinet with beechwood panel
With 4 CLIP-O-FLEX® hook-in rails for vertical mounting on the left, right and front and for horizontal mounting
mounted at the rear, trays not included.
Register now and access more than 125,000 products
Variants
- 5 drawers, 2 of which with 70 mm storage height, 1 with 100 mm storage height, 2 with 190 mm storage height
- All drawers with full-extension slide
- 100 kg load-bearing capacity with evenly distributed load (70 kg with front height 60 mm)
- Drawer inner dimension (WxD) 900 x 600 mm for a storage area of 0.54 m2
- 100 kg load-bearing capacity with evenly distributed load (70 kg with front height 60 mm)
- With innovative soft-close automatic closing technology for smooth and silent closing of drawers
- Includes a key-free locking system, the Electronic Code combination lock (in black), for opening and closing the tool cabinet using a 4 to 8-digit numerical code, battery-operated
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!