For detailed information, other images and documents, please select individual articles from the following table.
Double toilet paper dispenser
Horizontal toilet paper dispenser for two small toilet paper rolls
Register now and access more than 125,000 products
Variants
Our toilet paper dispenser makes sure there is always plenty of toilet paper in your sanitary facilities
- The dispenser has space for two small toilet paper rolls with a diameter of up to 12 cm, which are located next to each other.
- A transparent sliding panel keeps the second roll in place and allows you to check how much toilet paper is left.
- After the first roll has been used up, the transparent sliding panel can be moved across to allow the second roll to be used.
- Lockable
- Made of ABS plastic
- Intended for wall mounting
For standard small toilet paper rolls, up to a diameter of 12 cm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!