For detailed information, other images and documents, please select individual articles from the following table.
Toggle anchor W-KDH with washer, nut and hook, zinc-plated steel
For secondary attachments in cavity walls, hollow ceilings and different types of sandwich panel
Register now and access more than 125,000 products
Variants
- With large and variable useful length
- Fully pre-assembled
- The toggle anchor locks itself into the base
- The rotatable threaded rod allows each attachment point to be adjusted individually, e.g. when creating a slope
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/48036.jpg)
Drill the hole
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/48047.jpg)
Insert anchor until element tilts
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/48035.jpg)
Secure hook with nut
- For fixtures in cavity walls, hollow ceilings, suspended ceilings and various sandwich elements
- Maximum point load on trapezoidal sheet metal ceilings for pipes = 0.8 kN / other fastenings = 1.0 kN
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!