The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Titanium welding burner
For drying, thawing and laying bituminous welding sheets
Register now and access more than 125,000 products
Variants
- Max. 1 m long high-pressure working flame
- Burner made of TA2 titanium — therefore very robust and stable
- 60% lighter than conventional welding burners made of steel and brass
- Ergonomic burner design relieves strain on the operator
- Includes stand-up base for burner
- Pre-set 7 cm pilot flame; can be adjusted with a screwdriver if necessary
- Quick switchover from pilot flame to working flame via switching lever on handle
- Good fine regulation of the working flame
- Connection: Left-handed thread R 3/8"
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!