Tipmatic unit
Tipmatic unit - 1
Tipmatic unit - 2

For detailed information, other images and documents, please select individual articles from the following table.

Tipmatic unit

Can be used for Dynapro soft-close full extension

  • Material: Steel
  • Depth adjustment: + 3 mm/- 1 mm
  • Suitable for drawer guide: Dynapro

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Depth adjustment Suitable for drawer guide Quantity PU
price/PU
F134109323
Steel + 3 mm/- 1 mm Dynapro
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
  • Mechanical opening system for handle-free fronts

  • Combines Tipmatic function with soft-close damping

  • Tool-free assembly of the Tipmatic soft-close unit

  • One unit for all nominal lengths and weight classes

  • 3-stage adjustment of the ejection force

  • Front reveal adjustment -1/+3 mm

Specified dimensions not binding. Subject to technical changes!