The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Tipmatic unit for Dynapro soft-close full-extension slide
Handle-free opening and gentle closing optimally combined
Register now and access more than 125,000 products
Variants
- Combined Tipmatic function and Soft-close damper
- Opening unit for handle-free applications with all nominal lengths and weight classes
- Adaptation of movement to suit the application owing to 3-stage adjustment of the opening force
- Convenient operation as only light impulse needed to trigger the system
- Forcefully closing or (new!) pressing fully home tensions and reactivates the Tipmatic Soft-close unit again
- Large trigger range through synchronisation rod
- Easy to install without tools
- Front gap offset -1/+3 mm
The synchronisation rod must be used in order to ensure triggering across the entire front panel by tapping at any point.
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!