For detailed information, other images and documents, please select individual articles from the following table.
Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333425.jpg)
Variants
- Tipmatic opening system for handle-free doors; one push on the door and it opens
- Quick installation without tools, can therefore also be quickly and easily retrofitted
- Tipmatic accessories set for corner/mid-wall applications and inset installations
Depending on the support material and for heavy-duty furniture doors, we recommend also fitting the Impresso adapter with 3-mm screws. We recommend Tipmatic Click-on for framed doors. Würth assumes no liability if you are using Tipmatic with another catch system.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!