Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function
Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function - 1
Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function - 2
Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function - 3
Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function - 4
Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function - 5
Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function - 6
Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function - 7
Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function - 8
Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function - 9

For detailed information, other images and documents, please select individual articles from the following table.

Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Tipmatic opening system for handle-free doors; one push on the door and it opens

  • Quick installation without tools, can therefore also be quickly and easily retrofitted

  • Tipmatic accessories set for corner/mid-wall applications and inset installations
Notice

Depending on the support material and for heavy-duty furniture doors, we recommend also fitting the Impresso adapter with 3-mm screws. We recommend Tipmatic Click-on for framed doors. Würth assumes no liability if you are using Tipmatic with another catch system.

Specified dimensions not binding. Subject to technical changes!