The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Tiomos H hinge 105°
The hinge system is concealed in the top and bottom of the cabinet
Register now and access more than 125,000 products
Variants
- No processing of the cabinet sides necessary
- No space lost in the cabinet due to side hinge connections
- Opening angle 105°
- Integrated soft-close damper
- 3-dimensional adjustment
- For door thicknesses from 18 mm
- For max. door weight 17 kg
For heavy doors of 15 kg or more we recommend a minimum cabinet thickness of 22 mm.
Specified dimensions not binding. Subject to technical changes. A trial mounting is recommended.
Can be used in kitchen, bathroom, living room and bedroom furniture and cabinets due to the slender design
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!