For detailed information, other images and documents, please select individual articles from the following table.
TIME-SERT® spark plug thread repair assortment 75 pieces
For replacing M14 x 1.25 spark plug threads with flat sealing seat
Register now and access more than 125,000 products
Variants
All necessary bushings and tools are included
6 bushing lengths from 7.0 to 16.8 mm supplied
Excellent thermal conductivity of the bushings
Copper coating
Compression-sealed, will not work loose
Bushings are pressed with the workpiece.
Mill out, countersink and cut the leftover thread and then insert and press in the bushing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!