For detailed information, other images and documents, please select individual articles from the following table.
TIME-SERT spark plug repair set, M14 x 1.25
Assortment without bushings - can be individually filled
Register now and access more than 125,000 products
Variants
- Complete tool set for inserting TIME-SERT threaded bushings, M14 x 1.25, for spark plug threads
Can optionally be equipped with 25 of these sockets
- Length 7.0 mm
- Length 8.0 mm
- Length 9.4 mm
- Length 11.0 mm
- Length 15.0 mm
- Length 16.8 mm
- Ideal for repairing damaged or worn spark plug threads in motors
- For use in car workshops during vehicle maintenance and repair
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!