For detailed information, other images and documents, please select individual articles from the following table.
Tile spiral wedge In a practical bucket
Stackable spiral wedge for height adjustment from 0 to 45 mm
Register now and access more than 125,000 products
Variants
Flexible height adjustment
- Due to their spiral shape, the tile wedges can be precisely adjusted and with an individual height of up to 45 mm are particularly versatile
- In addition, several spiral wedges can be inserted on top of each other to further increase the height
Extremely stable and durable
- Due to the open ends, the spiral wedges are stable and do not slip
- The high-quality plastic is easy to clean, which means that the tile wedges can be reused as often as required
Protects the tiles
- The plastic wedges protect the tiles and do not leave any nasty scratches, even on ceramic tiles
The height of the first row of tiles can be optimally adjusted by the spiral wedges and corrected if the tiles slip down.
Specially designed for laying large wall tiles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!