For detailed information, other images and documents, please select individual articles from the following table.
Tiler laser FLL 13
High-quality line laser with highly visible laser lines for floor layers
Register now and access more than 125,000 products
Variants
Broad range of applications
- 4 laser lines at 90° angles
- One additional line can be activated
Extremely easy to use
One-button operation
Laser lines can be pulsed
Laser lines can be located, even in direct sunlight.
Precise levelling
Thanks to high-quality levels
Dust and moisture protection
Degree of protection IP 55
Scope of delivery
Batteries, homing board, protective case, quick start guide, operating instructions
1x trigger: 2 lines at 90° angle at front
Press 2x: Additional line at 45° angle at front
Press 3x: 2 lines at 90° angle at front/rear, 45° angle at front
Press 4x: Device cuts out
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!