For detailed information, other images and documents, please select individual articles from the following table.
Tile cutter FS 1350-12 G
Tile cutter with 1350 mm cutting length and 12 mm cutting depth, height-adjustable rail, dampened cutting head and fold-out legs
Register now and access more than 125,000 products
Variants
Versatile, for general purpose use
- The side support makes the tile cutter suitable for large panels, while the height-adjustable guide rail means it is also suitable for thick tiles up to 12 mm
- The angle stop included in the scope of delivery enables diagonal cuts of 0° to 45° with a maximum cutting length of 950 mm
Robust and adaptable
- The high-quality materials used, such as the flat steel for the guide rail and the reinforced base plate, mean the tile cutter is able to withstand higher stresses
- The unique shock absorber system in the cutting head ensures a consistent and even pressure on the tile
Precise and flexible
- The 11 ball bearings and tungsten carbide cutting wheel with ball bearings ensure that the cutting head is not only smooth-running, but also precise
- Large transport wheels and folding legs allow the tile cutter to be positioned flexibly
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!