For detailed information, other images and documents, please select individual articles from the following table.
CERAfix® 412 C2 FT E Flex Plus tile adhesive
White, flexible, fast-hardening natural stone system adhesive in plastic bag in accordance with EN 12004, C2 FT
Register now and access more than 125,000 products
Variants
High degree of flexibility
Secure even on surfaces subject to considerable movement
Multi-use
Suitable for thin bed and medium bed mortars
Quality tested in accordance with Euro standard
Fulfils and exceeds class C2 in accordance with EN 12004
Quick to set
- No long downtime once the tiles are laid
- Can be walked on after just 4 hours
- Prevents discolouration
Good stability and high degree of initial adhesion
- Prevents tiles from slipping in vertical applications.
- For adhesive bed thicknesses of up to 10 mm
Water-resistant
Can be used in wet rooms exposed to high stresses
Suitable for underfloor heating
Fast crystalline water bonding
- During laying, the product-specific properties of the covering materials (tendency to discolour, curling etc.) and the laying recommendations of the natural stone, tile and panel manufacturers must be observed. We recommend carrying out trial adhesions if necessary!
- Thin-bed mortar that has begun to harden must not be made workable again by adding water or fresh mortar!
- When laying tiles and panels on surfaces subject to high water loads, a suitable CERAfix system seal must be chosen according to the water effects!
- Protect surfaces that do not require treatment against exposure to CERAfix 412 tile adhesive!
- Contact between the cement-based tile mortar and the magnesite screed causes destruction of the magnesite screed by "magnesia expansion" chemical reaction. Backwards moisture load from the substrate must be prevented using appropriate means. Magnesite substrates must be mechanically roughened and primed with CERAfix 103 epoxy resin. Spread plenty of TERAfix 430 quartz sand over the fresh epoxy resin layer. After observing the specified reaction time of approx. 12-16 hours, perform laying work.
- CERAfix 412 Plus is a hydraulically curing mortar that must be protected against the effects of water and frost until fully cured, which can take several days in unfavourable weather conditions.
Currently applicable regulations and the relevant standards must be observed!
For example: DIN 18157, DIN 18352, DIN 18560, DIN 18 202, DIN 1055
- BEB information sheets, published by Bundesverband Estrich und Belag e. V. (Federal Association for Screeds and Coverings)
- Technical information "Interface coordination for heated floor structures".
- ZDB information sheets, published by Fachverband des deutschen Fliesengewerbes (German Tiling Industry Association).
- Information on natural stone building technology from Deutscher Naturwerkstein-Verband e.V. (German Natural Stone Association)
Tested in line with EN 12004 C2 FT
- Fire behaviour: A1/A1fl
- Adhesive tensile strength after dry storage: ≥ 1 N/mm²
- Adhesive tensile strength after water storage: ≥ 1 N/mm²
- Adhesive tensile strength after warm storage: ≥ 1 N/mm²
- Adhesive tensile strength after storage in alternating freezing/thawing conditions: ≥ 1 N/mm²
- Early adhesive tensile strength after 6 h >/= 0.5 N/mm²
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Product residues can be disposed of in line with waste code AV 17 01 01. Plastic items without residue can be recycled.
For secure laying of natural stone panels with high and low water absorption. Particularly suitable for laying light-coloured, transparent materials and materials sensitive to discolouration, such as marble, granite, limestone and quartzite etc. on substrates such as concrete, autoclaved aerated concrete, suitable plaster, cement and calcium sulphate screed/hot screed, masonry or gypsum plasterboard. It is also suitable for laying ceramic coverings with high and low water absorption, such as earthenware, stoneware and stoneware tiles (water absorption ≤ 0.5 %).
Thanks to the quick, crystalline water bonding, CERAfix 412 Plus stone adhesive offers increased protection against discolouration through the constituents of the stone. It can also be used as a bonding material for lightweight panels, e.g. hard foam and tile support elements. Suitable for laying tiles on all CERAfix system seals.
Mix tile adhesive PLUS CERAfix 412 with drinking water in a clean container, ensuring mixture is free from clumps
Mixing ratio:
5.0 - 6.0 l water: 25.0 kg tile adhesive PLUS CERAfix 412
Give the product approximately 2 minutes to mature and then stir again. Use the adhesive mortar within the processing time. Spread a flat layer of the mixed adhesive on the surface and comb through with the toothed trowel suitable for the panel size. Lay the covering materials within the adhesive drying time (test with your finger). Always clean the mixing container before mixing fresh mortar, as setting tile adhesive PLUS CERAfix 412 acts as an accelerator. Do not mix with other adhesives.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!