For detailed information, other images and documents, please select individual articles from the following table.
Flex-Quick Adhesive CERAfix 410
Fast laying of ceramic tiles
Register now and access more than 125,000 products
Variants
- Mineral fast-acting adhesive with effective water bonding
- C2 FTE S1 according to DIN EN 12004
- Can be walked on and grouted after approx. three hours
- Processing time of approx. 45-60 minutes
- Adhesive bed thicknesses from 1 mm to 15 mm
- Consumption with 6 mm bead is 2.3 kg/m² , with 8 mm bead 3.1 kg/m², with 10 mm bead 3.8 kg/m²
Plasticity class S2 is achieved by adding CERAfix 420:
Mixture ratio: 2.5 kg CERAfix 420 : 25 kg CERAfix 410
| max. CM moisture content | |
| CT for screeds on insulation or separation breather | ≤ 2.0 CM % |
| CA without underfloor heating | ≤ 0.5 CM % |
| CA with underfloor heating | ≤ 0.3 CM % |
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Product residues can be disposed of in line with waste code AVV 17 01 01.
CERAfix 410 is applied as a quick-hardening, solid thin-bed mortar for working under time constraints. Suitable for laying ceramic tiles and slabs using the thin-bed or medium-bed processes. CERAfix 410 is suitable for indoor and outdoor use and heated and unheated surfaces.
- Suitable for laying ceramic tiles and slabs using the thin-bed or medium-bed processes
- For creating tiled surfaces that can be walked on and used quickly
- For heated and unheated surfaces
- For walls and floors
- For indoor and outdoor applications
The requirements of the DIN 18157-1 and the recognised technical regulations apply for preparing the laying surfaces. Check the laying surface and determine residual moisture using the CM method.
Test certificates
- Test report acc. to DIN EN 12004
- EMICODE licence
Surface
The surface must be dry, load-bearing, sufficiently flat, free of continuous cracks and free of separating substances and loose parts. Prime absorbent surfaces with CERAfix 101.
Suitable surfaces:
- Securely adhered tile coverings, concrete, cement screed (CT), floor levelling compounds, calcium sulphate screeds (CA, CAF), poured tarmac screeds (AS), magnesia screeds (MA)
- Cement-based plasters, gypsum plaster, lime cement plaster, lightweight plaster tile bearing elements, fibreboard panels, plasterboards, cavity floor, cement and fibre cement panels, decoupling mats and panels, dry screeds
Sealing in a compound structure; the suitability of the surface must be checked and observed taking into account the planned DIN 18534 and DIN 18531 water impact classes.
- In a clean bucket, mix CERAfix 410 with clean water into a homogeneous mixture
- Mixture ratio: 7.75-8.25 l water
- Mix through again after the corresponding maturing time
Do not mix with other mortars containing cement!
Apply a contact layer on the surface with CERAfix 410 and comb through with a suitable cut. Lay covering materials within the bonding time.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!