Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Tile adhesive PLUS CERAfix® 403 C2 TE S1Flex/XL

For detailed information, other images and documents, please select individual articles from the following table.

Tile adhesive PLUS CERAfix® 403 C2 TE S1Flex/XL

Extremely stable and flexible system tile adhesive in plastic bag for floors and walls in accordance with EN 12004 and 12002, C2 TE S1 for indoor and outdoor applications. Up to 35 % higher cutting speed.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Very high degree of flexibility


Fulfils the requirement criteria of the information leaflet for flexible mortar



Very versatile


Suitable for thin bed and medium bed mortars



Quality-tested in accordance with Euro standards


  • Fulfils and exceeds class C2 in accordance with EN 12004

  • Fulfils class S1 for pliable tile adhesive


Excellent stability and high degree of initial adhesion


  • Prevents wall covering tiles from slipping.

  • Heavy and large tiles can be securely bonded.


Long adhesive drying and processing times


Corrections can be made long after tiles are laid



Very smooth and easy application


  • Very low force required when fitting

  • Higher daily output


Resistant to thawing/freezing alternations


  • Suitable for indoor and outdoor use

  • Can be used in wet rooms and swimming pools exposed to high stresses


Suitable for underfloor heating



Material consumption:


  • Approx. 1.6 kg /m² using a 6 mm notched trowel

  • Approx. 2.1 kg/m² using a 8 mm notched trowel

  • Approx. 2.6 kg/m² using a 10 mm notched trowel


Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice

When laying tiles and panels on surfaces subject to high loads and high water loads, a suitable CERAfix system seal must be chosen according to the water effects.


When laying natural and artificial stone, the product-specific properties of the covering materials (tendency to discolour, curling etc.) and the laying recommendations of the manufacturers must be observed. We recommend carrying out a trial adhesion!


When laying large-format tiles, mortar should be applied to the backs of tiles in a scratch coat or using the buttering/floating method used to improve adhesion.


Laying substrates must be prepared and primed in accordance with their requirements. When laying on calcium sulphate-bonded substrates, primer/mortar combinations in accordance with DIN 18157-1 or ZDB information sheet apply.


Do not add water or fresh mortar to set thin-bed mortar to make it workable again, as this could lead to an insufficient strength increase!


CERAfix 403 Plus is a hydraulically curing mortar that must be protected against the effects of water and frost until fully cured, which could take several days in unfavourable weather conditions!


Contact between the cement-based tile mortar and the magnesite screed causes destruction of the magnesite screed by "magnesia expansion" chemical reaction. Backwards moisture load from the substrate must be prevented using appropriate means. Magnesite substrates must be mechanically roughened and primed with CERAfix 103 epoxy resin. Spread plenty of fresh TEGAfix 430 quartz sand over the fresh epoxy resin layer.


After the specified reaction time of approx. 12-16 hours, carry out laying work.


Protect surfaces that do not require treatment against exposure to CERAfix 403 Plus!


Currently applicable regulations must be observed! For example: DIN 18157/DIN 18352/DIN 18560/DIN 18202/DIN 18534/EN 13813/DIN 1055.

EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the highest level of environmental and health claims.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.


Product residues can be disposed of in accordance with AVV 170101. Plastic items that are free from residue can be recycled.