Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Tile adhesive PLUS CERAfix® 402 C2 TE Flex for all ceramic floor coverings in accordance with EN12004, C2 TE
Tile adhesive PLUS CERAfix<SUP>®</SUP> 402 C2 TE Flex for all ceramic floor coverings in accordance with EN12004, C2 TE - 1
Tile adhesive PLUS CERAfix<SUP>®</SUP> 402 C2 TE Flex for all ceramic floor coverings in accordance with EN12004, C2 TE - 2

For detailed information, other images and documents, please select individual articles from the following table.

Tile adhesive PLUS CERAfix® 402 C2 TE Flex for all ceramic floor coverings in accordance with EN12004, C2 TE

Flexible thin- and medium-bed mortar in watertight film bag

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

High degree of flexibility


  • Secure on surfaces subject to considerable movement

  • Suitable for bonding stoneware


Very versatile


Suitable for thin bed and medium bed mortars



Quality tested in accordance with Euro standard


  • Fulfils and exceeds class C2 in accordance with EN 12004

  • Monitored formula


Excellent stability and high degree of initial adhesion


  • Prevents wall tiles from slipping

  • Heavy and large tiles can be securely bonded


Long adhesive drying and processing times


  • Corrections can be made long after tiles are laid


Smooth and easy application


  • Minimal force required when fitting

  • Higher daily output


Resistant to thawing/freezing alternations


  • Suitable for indoor and outdoor use

  • Can be used in wet rooms and swimming pools exposed to high stresses


Suitable for underfloor heating



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance

Tested in accordance with EN 12004 C1


  • Fire behaviour: A1fl/A1

  • Adhesive tensile strength after dry storage: ≥ 1 N/mm²

  • Adhesive tensile strength after immersion in water: ≥ 1 N/mm²

  • Adhesive tensile strength after warm storage: ≥ 1 N/mm²

  • Adhesive tensile strength after alternating freezing/thawing stress: ≥ 1 N/mm²


EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice

When laying tiles and panels outdoors (e.g. balconies and terraces), the CERAfix 315 system balcony film should be used in conjunction with CERAfix 402 Plus! CERAfix 420 can be mixed in to increase flexibility/deflection.


During installation, the product-specific properties of the covering materials (tendency to discolour, curling etc.) and the installation recommendations of the tile and panel manufacturers must be observed. We recommend carrying out a trial adhesion if necessary!


Thin-bed mortar that has begun to harden must not be made workable again by adding water or fresh mortar!


When laying large tiles (from 30 x 60 cm), mortar should be applied to the backs of tiles in a scratch coat or using the buttering/floating method to improve adhesion.


Contact between the cement-based tile mortar and the magnesite screed leads to destruction of the magnesite screed by chemical reaction. Backwards moisture load from the substrate must be prevented using appropriate means. Magnesite substrates must be mechanically roughened and primed with CERAfix 103 epoxy resin. Spread plenty of fresh TEGAfix 430 quartz sand over the fresh epoxy resin layer. After the specified waiting time of approx. 12-16 hours, perform laying work.


CERAfix 402 Plus is a hydraulically curing mortar that must be protected against the effects of water and frost until fully cured, which could take several days in unfavourable weather conditions. Protect against exposure to water and frost during this time!


When laying tiles on calcium sulphate-bonded substrates, the primer/mortar combinations in accordance with DIN 18157-1 or ZDB information sheet must be observed.


Take suitable measures to prevent mortar from solidifying in the wall-floor connection!


Currently applicable regulations and the relevant standards must be observed! For example: DIN 18157; DIN 18352; DIN 18560; DIN 18 202; DIN 1055


ZDB information sheets, published by the Fachverband des deutschen Baugewerbes (German Construction Industry Association).


BEB information sheets, published by Bundesverband Estrich und Belag e. V. (Federal Association for Screeds and Coverings)


Technical information "Interface coordination for heated floor structures".


Observe the valid safety data sheet, GISCODE: ZP1

Application area
*) At +22°C and 65 % relative humidity; higher temperatures shorten and lower temperatures lengthen the indicated times.
**) The additional material consumption for uneven substrates is not taken into account.
Suitable for grouting*after approx. 12 hours
Can be walked on*after approx. 12 hours
Can be fully loaded*after approx. 7 days
TestClassified as C2 TE in accordance with DIN EN 12004, BAUTEST Dresden test certificate
Report on the classification of fire behaviour according to DIN EN 13501-1, MPA NRW
StorageDry, 12 months in original sealed Würth container, once opened use immediately.
CleaningWith water immediately after use

Tested in accordance with EN 12004 C1


  • Fire behaviour: A1fl/A1

  • Adhesive tensile strength after dry storage: ≥ 1 N/mm²

  • Adhesive tensile strength after immersion in water: ≥ 1 N/mm²

  • Adhesive tensile strength after warm storage: ≥ 1 N/mm²

  • Adhesive tensile strength after alternating freezing/thawing stress: ≥ 1 N/mm²


EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.


Product residues can be disposed of in accordance with waste code AVV 170101. Completely empty plastic items can be recycled.