For detailed information, other images and documents, please select individual articles from the following table.
Tile adhesive CERAfix® 412-2 C2 TE Flex
White, hydraulically hardened, plastic-coated natural stone mortar in accordance with EN 12004 C2 TE
Register now and access more than 125,000 products
Variants
Flexible
Secure even on surfaces subject to considerable movement
For multiple applications
Suitable for thin bed and medium bed mortars
White tile adhesive, specifically for natural stone
Adhesive bed does not show through with white marble
Excellent stability and high degree of initial adhesion
- The positioned tiles adhere immediately, but can still be moved
- Secure bonding of large and heavy tiles
Resistant to thawing/freezing alternations
- Suitable for indoor and outdoor use
- Can be used in wet rooms and swimming pools exposed to high stresses
- Supple, therefore easy to apply
- Resistant to ageing
- Suitable for underfloor heating
- Protect the setting product from solar radiation, draughts, driving rain, frost and excessively high temperatures (≥ +25 °C).
- Do not allow it to come into contact with pre-compressed sealing tapes.
- Material that is already setting must not be subsequently diluted with water.
- There are numerous causes of discolouration in natural stone. The occurrence of such can never be absolutely ruled out. For this reason, it is essential to prepare test surfaces on critical substrates or in case of doubt. Please also note that the properties of natural materials can vary greatly between batches.
- The product has an alkaline reaction to moisture.
- This product is low-chromate in accordance with directive 2003/53/EC
Tested in line with EN 12004 C2 TE
- Fire behaviour: A1/A1fl
- Adhesive tensile strength after dry storage: ≥ 1 N/mm²
- Adhesive tensile strength after immersion in water: ≥ 1 N/mm²
- Adhesive tensile strength after heat storage: ≥ 1 N/mm²
- Adhesive tensile strength after freeze/thaw alternating load: ≥ 1 N/mm²
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Polymer-containing natural stone adhesive for laying - using the thin bed method - transparent, calibrated natural stone panels that do not discolour, such as marble, granite, limestone and quartzite etc., on surfaces such as concrete, aerated concrete, suitable plaster, cement and calcium sulphate screed/hot screed, masonry, gypsum plasterboard.
The surface must be solid, load-bearing, clean, dry and free of cracking and separating substances.
In a clean container, mix the tile adhesive (25 kg) with 6.25 litres of clean, cold tap water, ensuring there are no lumps. Give the product approx. 3 minutes to mature and then stir thoroughly again. Spread a flat layer of the mixed adhesive on the surface and comb through with the toothed trowel suitable for the panel size. Only apply as much mortar as the workable time of 15 minutes allows for laying ceramic tiles or panels into the fresh mortar bed. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!