Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Flex-Quick Adhesive CERAfix 410

For detailed information, other images and documents, please select individual articles from the following table.

Flex-Quick Adhesive CERAfix 410

Fast laying of ceramic tiles

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Mineral fast-acting adhesive with effective water bonding

  • C2 FTE S1 according to DIN EN 12004

  • Can be walked on and grouted after approx. three hours

  • Processing time of approx. 45-60 minutes

  • Adhesive bed thicknesses from 1 mm to 15 mm

  • Consumption with 6 mm bead is 2.3 kg/m² , with 8 mm bead 3.1 kg/m², with 10 mm bead 3.8 kg/m²
Notice

Plasticity class S2 is achieved by adding CERAfix 420:


Mixture ratio: 2.5 kg CERAfix 420 : 25 kg CERAfix 410

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!


Product residues can be disposed of in line with waste code AVV 17 01 01.