For detailed information, other images and documents, please select individual articles from the following table.
Cable tie tightening pliers, metal, for stainless steel cable tie
Installation hand tool for stainless steel ties
Register now and access more than 125,000 products
Variants
- For max. cable connector width 7.9 mm
- Tightening and cutting in one operation
- Handy application tool for stainless steel cable ties
- The binding force can be adjusted incrementally for ease of use
- The cable connector is automatically severed at the head when the set tension is reached
- Sharp edges are avoided
- The end of the tie that has been cut off is contained in the carrier
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!