Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
W10KG profile thumbturn cylinder for keyed-alike original systems
W10KG profile thumbturn cylinder for keyed-alike original systems - 1
W10KG profile thumbturn cylinder for keyed-alike original systems - 2
W10KG profile thumbturn cylinder for keyed-alike original systems - 3
W10KG profile thumbturn cylinder for keyed-alike original systems - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

W10KG profile thumbturn cylinder for keyed-alike original systems

All cylinders are locked with the same key, and each customer receives their own protected keyed-alike lock

See product details

Available in 100 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Würth-trademarked profile

  • Locking technology: Per lock side, 9 pressure-mounted, solid tumblers, offset in 2 rows, positioned axially to the central axis and 1 spring-loaded ball deflection pin

  • Domed core head with horizontal core head groove for force-fit transfer of torques when opening and closing

  • Improved boring and drilling protection due to centrally positioned carbide pins in the cylinder housing and cylinder core

  • 3 strong nickel-silver keys are supplied with each cylinder

  • From the inside, the cylinder is locked with a knob

  • Each system in an order (half, double or thumbturn cylinder) is unique and is manufactured to customer specifications

  • A security card (proof of ownership) is provided with each system

  • Easy to use without locking diagram via article number
Notice

All article numbers included in an order from the W 10 KG system are delivered with identical locking. Each new order comes with a new keyed-alike lock.


The locking channel of the cylinder is positioned eccentrically and cannot be used for all security door fittings with cylinder covers.


Locking systems are special-order products! The customer does not have the right to return or exchange the product.


Subsequent and replacement deliveries are only possible when proof of ownership (security card) is presented to the fitting centre.


Delivery time is approx. 6-10 working days


Additional keys for the original system can be ordered using art. no. 5688060820.

Dimensions subject to change. Subject to technical changes.