Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Threaded sleeve For Stapa-Gewinde-WESF steel-armoured pipe

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Threaded sleeve For Stapa-Gewinde-WESF steel-armoured pipe

For indoor and outdoor use

  • Classification code for electrical conduit: 5557
  • Load force at 5 cm: 4000 N
  • Impact resistance at 300 mm: 6.8 kg
  • Min./max. temperature conditions: -45 to 400 °C
  • Material: Steel
  • Surface: Hot dip galvanized
  • Flame-retardant: Yes
  • Halogen-free: Yes

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants