The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
90° threaded elbow for Stapa-Gewinde-WESF steel-armoured pipe
Can be used in areas where excellent corrosion behaviour (outdoors) and a very high degree of mechanical protection are required
Register now and access more than 125,000 products
Variants
- Threaded on two sides and threaded sleeve screwed on one side
VDE 0605 and DIN EN 61386-21
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!