Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
12 articles with 265 variations found
Mechanical and functional properties in accordance with DIN 7500-1 (shape PE), case-hardened (-O-) zinc-plated steel, blue passivated (A2K) with slide coating, head dimensions according to ISO 14583
Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
DIN 7500-1 (dimensions according to ISO 7045), shape CE, with case-hardened (-O-) galvanised steel, blue passivated (A2K) with anti-friction coating
DIN 7500-1, flat head, case-hardened (-O-) galvanised steel (A2K)
Dimensions according to DIN EN ISO 14583, steel, strength class 10.9, transparent zinc nickel (P3E), slide coating
DIN 7500-1, flat head, case-hardened (-O-) galvanised steel, blue passivated (A2K)
DIN 7500-1, flat head, case-hardened (-O-) galvanised steel, yellow (A2C)
DIN 7500-1, galvanised steel, flat head, TX drive, thick-film passivated (VZD)
DIN 7500-1, case-hardened (-O-) zinc-plated steel, blue passivated (A2K) without anti-friction coating
Steel, zinc-plated, toothing under head, hexalobular (TXplus)
Dimensions according to DIN EN ISO 14583, steel 10.9, zinc flake coating (ZFSHL), sealing and anti-friction coating
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.