For detailed information, other images and documents, please select individual articles from the following table.
Thread former for W.TEC® INSERT COIL helical inserts - made of HSCo; shape C
For blind holes and through holes, for higher-resistance receiving threads
Register now and access more than 125,000 products
Variants
Your benefits
- Moulded thread with higher load capacity
- Improved surface quality
- No chipping problems
- Higher cutting speeds than thread cutting
- Longer service life than screw taps
- Stainless steels up to 950 N/mm²
- Construction steels up to 800 N/mm²
- Heat-treated steels up to 1000 N/mm²
- Aluminium, copper and zinc alloys
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!