The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Original CNC Kitchen thread insert
Brass (lead- and cadmium-free), double knurled for secure seating, can be melted into thermoplastics
Register now and access more than 125,000 products
Variants
- For inserting into 3D-printed plastic components made from materials such as PLA, PETG, ABS etc.
- Environmentally friendly - made from precision-processed, lead- and cadmium-free brass
- Outstanding quality - turn your 3D-printed parts into professional functional components
- Easy to install with the soldering iron
- All products have been tested
- Fully REACH and RoHS compliant
- Pilot end for easy installation
- Can also be inserted into various resin prints
- The melting temperature should ideally be approx. 10 °C higher than the printing temperature
Scope of delivery
- M2-M3: 100 pieces
- M4-M5: 50 pieces
- M6-M10, 1/4 inch, 3/8 inch and G1/8 inch: 20 pieces
More details about installation, strength and additional information can be found on the CNC Kitchen YouTube channel and on the website.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!