For detailed information, other images and documents, please select individual articles from the following table.
Original CNC Kitchen XXL thread insert set 760 pieces
(Short and standard) M2-M8 thread inserts, including Voron and 1/4 inch-20, made of lead- and cadmium-free brass
Register now and access more than 125,000 products
Variants
- M2-M8 thread inserts, including Voron and 1/4 inch-20
- Precisely manufactured from lead- and cadmium-free brass with the environment in mind
- Outstanding quality - turn your 3D-printed parts into professional functional components
- Easy to install with the soldering iron
- Double knurling for secure seating
- Centring tip for ease of installation
- Can be melted into thermoplastics
- Adhesion in resin prints
Scope of delivery
- 100 pieces M2 x 3.0
- 100 pieces M2.5 x 4.0
- 100 pieces M3 x 3.0
- 100 pieces M3 x 5.7
- 50 pieces M4 x 4.0
- 50 pieces M4 x 8.1
- 50 pieces M5 x 5.8
- 50 pieces M5 x 9.5
- 20 pieces M6 x 12.7
- 20 pieces M8 x 12.7
- 100 pieces M3 x 5 x 4
- 20 pieces 1/4 inch-20
More details about assembly, strength and additional information can be found on the CNC KITCHEN YouTube channel and on the website.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!