Thread cutter set NES 1025

For detailed information, other images and documents, please select individual articles from the following table.

Thread cutter set NES 1025

12 pieces. For 4–38 mm and 5/32–1 1/2 inch male thread, as well as for 8–32 mm and 5/16–1 1/4 inch female thread

  • Min. diameter: 4 mm
  • Max. diameter: 38 mm
  • Min./max. diameter: 4-38 mm
  • Product weight (per item): 2000 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min. diameter Max. diameter Min./max. diameter Product weight (per item) Quantity PU
price/PU
1952001415
4 mm 38 mm 4-38 mm 2000 g
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
  • Easy to adjust for any thread diameter and pitch

  • No calibration necessary

  • Can be used on left-hand and right-hand threads

  • For metric and imperial thread standards with a flank angle of 60°


Scope of delivery:


  • 1 each of male thread cutter NES 1A and NES 2

  • 1 each of spare blade for male thread cutter NES 1A and NES 2

  • 1 each of female thread cutter NES 21, NES 22, NES 23, NES 24

  • 1 each of spare blade for female thread cutters NES 21, NES 22, NES 23, NES 24