For detailed information, other images and documents, please select individual articles from the following table.
Thread cutter set NES 1015 8 pieces
For 4-19 mm and 5/32-3/4 inch male threads, as well as for 8-16 mm and 5/16-5/8 inch female threads.
Register now and access more than 125,000 products
Variants
- Easy to adjust for any thread diameter and pitch
- No need to complete calibration work
- Can be used on left-hand and right-hand threads
- For metric and imperial thread standards with a flank angle of 60°
Scope of delivery:
- 1 x NES 21 internal thread repair tool
- 1 x NES 22 internal thread repair tool
- 1 x replacement blade for NES 21 internal thread repair tool
- 1 x replacement blade for NES 22 internal thread repair tool
- 1 x cover cap for NES 21 internal thread repair tool
- 1 x cover cap for NES 22 internal thread repair tool
- 1 x NES 1A external thread repair tool
- 1 x replacement blade for NES 1A external thread repair tool
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!