Thread cutter NES 22

For detailed information, other images and documents, please select individual articles from the following table.

Thread cutter NES 22

For 12–16 mm and 5/32–11/16 inch female thread.

  • Min./max. diameter: 12-16 mm
  • Width across flats: 5/32 inch, 11/16 inch
  • Product weight (per item): 150 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. diameter Width across flats Product weight (per item) Quantity PU
price/PU
1952001417
12-16 mm 5/32 inch, 11/16 inch 150 g
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
  • Easy to adjust for any thread diameter and pitch

  • No need to complete calibration work

  • Can be used on left-hand and right-hand threads

  • For metric and imperial thread standards with a flank angle of 60°