Thinsulate® knitted hat
Thinsulate<SUP>®</SUP> knitted hat - 1
Thinsulate<SUP>®</SUP> knitted hat - 2

For detailed information, other images and documents, please select individual articles from the following table.

Thinsulate® knitted hat

Comfortable knitted hat with warming Thinsulate® lining. Perfect protection combined with ideal comfort.

  • Colour: Black
  • Size: One size
  • Material: 100% acrylic
  • Lining material: 100% polyester
  • Padding: 65% polypropylene, 35% polyester
  • Washable at: 30°C
  • Care instruction: Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Size Material Lining material Quantity PU
price/PU
M036010999
Black One size 100% acrylic 100% polyester
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Very comfortable and soft material

  • Optimum heat retention thanks to Thinsulate insulation (400 g/m²)

Thinsulate® is a registered trademark of 3M Company in the USA.