Thinsulate® knitted hat
Thinsulate<SUP>®</SUP> knitted hat - 1
Thinsulate<SUP>®</SUP> knitted hat - 2

For detailed information, other images and documents, please select individual articles from the following table.

Thinsulate® knitted hat

Comfortable knitted hat with warming Thinsulate® lining. Perfect protection combined with ideal comfort.

  • Colour: Black
  • Size: One size
  • Material: 100% acrylic
  • Lining material: 100% polyester
  • Padding: 65% polypropylene, 35% polyester
  • Washable at: 30°C
  • Care instruction: Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Size Material Lining material Quantity PU
price/PU
M036010999
Black One size 100% acrylic 100% polyester
1 pcs
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
CAD data  | 
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
  • Very comfortable and soft material

  • Optimum heat retention thanks to Thinsulate insulation (400 g/m²)

Thinsulate® is a registered trademark of 3M Company in the USA.