For detailed information, other images and documents, please select individual articles from the following table.
Thin sheet metal screw with hexagon head DBS
Steel and galvanized blue passivated for the spasless joining of Sheet metal fittings for steel profiles
Register now and access more than 125,000 products
Variants
Advantages of the tip geometry:
- No pre-drilling
- Shingless screws due to material displacement
- Higher extraction values due to the tension of the thread forming
Suitable for component combinations tI / tII according to approval ETA-10/0184
- Steel / Steel - for ∅ 4,8 mm
In dry interior applications
Zinc-plated drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!