For detailed information, other images and documents, please select individual articles from the following table.
LATENTO thermostatic mixing valve
Highly efficient solar-thermal energy system with minimal heat loss and high solar energy yield for efficient water heating
Register now and access more than 125,000 products
Variants
- Our LATENTO solar-thermal energy system offers an efficient solution for water heating
- Constant mixed water temperature control for setting a constant hot water temperature at the storage tank outlet (setting range 50-75 °C)
- Rotary dial for setting the mixed water temperature with clear temperature scaling
- Asymmetric flow pattern, scald-safe function, incl. 3/4 inch thread fitting set (two check valves for hot and cold water + seals)
- Pressure rating: PN 10
- Operating pressure: 10 bar
- Differential pressure: max. 3 bar
- Max. temperature: 95 °C
- Kvs value: 3.0 m³/h, suitable for water and anti-freeze additives (glycol content up to 50 %)
Solarthermics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!