The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
TDS 247 thermal switch
Particularly suitable for use in harsh environments with dust and smoke
Register now and access more than 125,000 products
Variants
Thermal differential switch for detecting open fires with and without smoke formation.
- Inspection indication in accordance with DIN 14677
- Optical status indicator
- Measuring part monitoring
- Communication connection for RSBus
- Potential-free break contact
The current contamination of the smoke switch is intelligently checked by the contamination compensation. The response threshold is constantly adjusted on the basis of this data. The contamination compensation keeps the difference between the base signal and the alarm threshold constant at all times. The smoke switch always 'knows' whether contamination should be taken into account as a disturbing factor.
A base is always required for installation.
Delivery time: approx. 10 working days.
The thermal switch should be replaced after 8 years.
Dimensions subject to change. Subject to technical changes!
For use in locations where operating conditions can result in disturbance from e.g. dust, smoke or steam.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!