For detailed information, other images and documents, please select individual articles from the following table.
Thermal reveal bead with membrane
High-quality, two-part PVC thermal reveal beads with integrated membrane allow greater movement absorption and therefore significantly improve visual appearance
Register now and access more than 125,000 products
Variants
- Tested sealing properties over 600 Pa, BG1 in accordance with DIN 18542, is vapour-permeable on the outside and certified as resistant to driving rain, while the inside is airtight and vapour retardant
- The high movement absorption was confirmed by ift-Rosenheim component testing, as documented in test report no. 10-000417-PR05 from ift-Rosenheim
- Red for interior airtight and vapour-blocking applications and green for exterior vapour-permeable applications
- The specially perforated plaster-in brackets ensure optimum anchoring, while two smoothing edges ensure fast and reliable processing of the render beads
- Quick and safe masking is made possible by foldable protective tabs with integrated adhesive tape, which simplify the application of PE masking films
This information is intended to advise you to the best of our knowledge, based on our tests and experience. However, due to the large number of applications and the storage and handling conditions that lie outside the scope of our influence, we assume no liability for the application results in individual cases. This also applies to the use of the non-binding technical and commercial customer service provided by us. We always recommend that you conduct your own tests. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Areas of application
Provides a clean, crisp edge between window or door elements and the interior or exterior façade. Suitable for all conventional plaster systems. Ideal for renovation work.
Function
The innovative membrane significantly enhances movement absorption, significantly improving visual appearance.
Installation instructions
- Clean the surfaces to remove oil, grease and loose particles
- Cut thermal reveal bead to the correct dimensions
- Cut the corner joints to mitre and stick them together using sealant (DBK Plus)
- Remove the masking film and adhere the thermal reveal bead over the entire surface. Stick mitre joints together using sealant (DBK Plus)
- Do not use at ambient or surface temperatures below +5 °C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!