For detailed information, other images and documents, please select individual articles from the following table.
Sealing plaster stop bead 3D Premium with mesh
Premium sealing plaster stop bead with very high 3D movement absorption for sealing window and door joints against driving rain
- Material of profile: PVC-U, impact resistant
- Material of foam: Closed-cell PE foam
- Motion absorption capacity compression: 2.2 mm
- Material of mesh: Fibre glass
- Fabric weight per m2: 160 g
- Mesh size: 4 x 4 mm
- Building material class: E - Normally inflammable
- Ultraviolet resistance: Yes
Register now and access more than 125,000 products
Variants
Suitable for large-scale glazing up to 10 m²
- High 3D movement absorption
- High-quality TPE membrane
Secure and long-lasting integration of fabric
Coextruded fabric
Keeps profiles upright
Supported removal tab
Please note the installation instructions for this product.
Corresponds to Class A of the VDPM guideline.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!