Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Tester for PROFITEST H+E CABLE e-charging cables
Tester for PROFITEST H+E CABLE e-charging cables - 1
Tester for PROFITEST H+E CABLE e-charging cables - 2
Tester for PROFITEST H+E CABLE e-charging cables - 3
Tester for PROFITEST H+E CABLE e-charging cables - 4
Tester for PROFITEST H+E CABLE e-charging cables - 5
Tester for PROFITEST H+E CABLE e-charging cables - 6
Tester for PROFITEST H+E CABLE e-charging cables - 7

For detailed information, other images and documents, please select individual articles from the following table.

Tester for PROFITEST H+E CABLE e-charging cables

For standard-compliant testing of Mode 2 IC-CPD and Mode 3 e-charging cables

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Product highlights


  • Automatic test procedure according to manufacturer's specifications

  • Manufacturer database

  • Individual tests by electricians, password protected

  • Connect a keyboard (included in scope of delivery) or barcode/QR code reader (optionally available) for easy data entry

  • Direct connection of Mode 2/3 charging cables

  • Testing of 1- and 3-phase charging cables

  • Various adapters for connecting charging cables


Benefits


  • Mobile use - the test can be performed at any location

  • Intuitive operating concept

  • More efficiency due to test procedures according to the manufacturer's specifications

  • Print the test report on site with the integrated printer


Special application functions


  • Interview mode for visual inspection

  • Intuitive user guidance

  • Pass-fail indicator

  • Report printout via USB thermal printer

  • Input of info text (e.g. chassis number, licence plate or inventory number) with USB keyboard

  • Rugged, shockproof case, IP67 rated (closed)

  • Built-in data memory for 1,000 measurements


Tests


  • RLO low-ohmic continuity of the protective conductor

  • RISO insulation resistance

  • RCD AC trip current and time

  • Test of DC sensors 6 mA trip time/current

  • Simulation L/N/PE

  • Function check status B, C, E

  • Editable limit values in single test


Electrical tests


  • Low-ohmic continuity of the conductors

  • Insulation measurement

  • RCD test AC (trip time and current)

  • Check of 6 mA sensors (RDC-DD, RCMB, CCID etc.)

  • Differential current measurement

  • Voltage measurement

  • Resistance measurement PP (current rating in accordance with IEC/EN/VDE)

  • Visual inspection preselected - functional test: CP states (A, B, C, E)

  • Universal mains voltage input (110-240 V, 40-65 Hz)


Scope of delivery


  • 1x PROFITEST H+E CABLE incl. mains connection cable

  • 1x USB keyboard

  • 1x CEE 32 A safety CEE socket red

  • 1x CEE 16 A safety CEE socket red

  • 1x CEE 16 A safety camping CEE socket blue

  • 1x roll of thermal paper for printer

  • 1x factory calibration certificate

  • 1x operating instructions DE, EN