For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Self-adhesive, round labels with a diameter of 30 mm for indoor and outdoor use
- Highly adhesive, special adhesive based on natural rubber
- Carrier is a satinised glassine paper
- Upper material consisting of a white, monomeric soft-coated PVC film
- Minimum bonding temperature: 5°C
- Usage temperature: -20°C to 80°C
Suitable for marking the annual maintenance of single anchor points, rope systems etc. Can also be used for other indoor and outdoor applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!