Test box Combi 12V

For detailed information, other images and documents, please select individual articles from the following table.

Test box Combi 12V

Checking of trailer connectors and towing vehicle sockets

  • Cable length: 4.5 m
  • Min. nominal voltage: 3 V/DC
  • Max. nominal voltage: 12 V/DC
  • Max. current: 0.2 mA
  • Min. working temperature: 5 °C
  • Max. working temperature: 40 °C
  • Material of the housing: ABS
  • ISO: 1724, 11446, 3732

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Cable length Min. nominal voltage Max. nominal voltage Max. current Quantity PU
price/PU
0555772123
4.5 m 3 V/DC 12 V/DC 0.2 mA
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
Overload protection


LED in centre of test box indicates whether test can be performed or whether there is an overload



Operating voltage


12 volt DC / 3 volt DC



Scope of delivery


  • Test box with 4.5 m cable and combi-connector

  • Short adapter for testing 7-pin trailer connectors

  • Lithium button cell 3V CR 2032

  • Supplied in practical storage case

Complies with ISO 1724, ISO 11446 and ISO 3732