Decking support
Decking support - 1
Decking support - 2

For detailed information, other images and documents, please select individual articles from the following table.

Decking support

For exactly aligning subconstructions to the desired height. Water is quickly fed through the open joints and the lining is constantly ventilated from underneath.

  • Material: PP - Polypropylene
  • Diameter: 19.7 cm
  • Colour: Black
  • Head diameter: 170 mm
  • Base diameter: 197 mm

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. height Load capacity Max. height Min. height Quantity PU
price/PU
090777790
60-90 mm 711 kg 90 mm 60 mm
24 pcs
090777742
28-42 mm 357 kg 42 mm 28 mm
24 pcs
0907777245
145-245 mm 642 kg 245 mm 145 mm
24 pcs
090777760
42-60 mm 609 kg 60 mm 42 mm
24 pcs
0907777145
90-145 mm 672 kg 145 mm 90 mm
24 pcs
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
CAD Data  | 
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
Features inner drainage, a drainage opening in the base and drainage under the base.



Large head diameter of 170 mm


  • Large surface, improved load distribution

  • Stable footing


Adjustable height


  • Continuously adjustable

  • A safety groove prevents unintentional unfastening (adjusting key accessory)


Material


  • Resistant to UV, sea salt, chemicals

  • Temperatures: -30°C to +90°C

  • Material thickness from 3 to 4.5 mm

  • Made from recyclable polypropylene copolymer.


Quantity required


For a grid of 40 x 60 cm, approx. 5 stilt bearings are required per m2