Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
For exactly aligning subconstructions to the desired height. Water is quickly fed through the open joints and the lining is constantly ventilated from underneath.
Würth spacer allows for a uniform joint width when laying decking, while maintaining distance to the subconstruction to ensure that the whole construction is optimally ventilated and water is prevented from accumulating.
The support pad provides structural protection for the wood and prolongs the service life of the terrace.
Used for fixing support beams when creating wooden decking
The spacer strip provides structural wood protection and prolongs the service life of the terrace
The support pad provides structural protection of the wood and prolongs the service life of the terrace
For height adjustment of terrace support
For clipping onto stilt bearings when creating decking made of stone slabs
The drilling template guarantees a clean and absolutely uniform screw pattern
Mounting block set
Underlays WÜTOP® Thermo ND Plus
Angle connector Type V slot
Joint seal
Dachflex 3D joint seal
Mounting rail, 39 x 37 Aluminium (EN-AW-6063 T6)
Roof hook Aluminium
Heavy-duty flat connector