Terrace cleaner
Terrace cleaner - 1
Terrace cleaner - 2
Terrace cleaner - 3

For detailed information, other images and documents, please select individual articles from the following table.

Terrace cleaner

For regular cleaning of wooden terraces and wood outdoors

  • Smell/fragrance: Soapy
  • Colour: Colourless
  • pH value: 8.0
  • Conditions for pH value: undiluted
  • Density: 1 g/cm³
  • Density conditions: at 20°C
  • Min. application quantity in volume/area: 100 ml/m²
  • Max. application quantity in volume/area: 170 ml/m²
  • Drying time: 24 h
  • AOX-free: Yes
  • Silicone-free: Yes
  • Weight of content: 2.5 kg
  • Contents: 2.5 l

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Smell/fragrance Colour pH value Conditions for pH value Quantity PU
price/PU
0890997100
Soapy Colourless 8.0 undiluted
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
Art.-no. ! common.detail.customermaterialnumber !
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
Highly concentrated


  • Outstanding cleaning performance

  • Fast cleaning

  • Sparing to use

  • High coverage


Contains no solvents or acids


  • Gentle on skin and gentle on high-quality woods

  • Reduces environmental pollution

  • No label required in accordance with the German Hazardous Materials Ordinance


Gentle on materials


  • For use on all wood surfaces

  • No spot formation


User-friendly


  • Pleasant, unobtrusive aroma

  • Easy to use


pH value undiluted: 8.0



AOX and silicone-free

Notice
  • Do not use on hot surfaces or in direct sunlight

  • Where required, treat with Würth wood terrace oil after use

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.