Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For exactly aligning subconstructions to the desired height. Water is quickly fed through the open joints and the lining is constantly ventilated from underneath.
The support pad provides structural protection of the wood and prolongs the service life of the terrace
Würth spacer allows for a uniform joint width when laying decking, while maintaining distance to the subconstruction to ensure that the whole construction is optimally ventilated and water is prevented from accumulating.
For height adjustment of terrace support
The spacer strip provides structural wood protection and prolongs the service life of the terrace
Used for fixing support beams when creating wooden decking
For clipping onto stilt bearings when creating decking made of stone slabs
Height extension by 120 mm, up to a maximum of 965 mm possible in total when using up to six extensions
Dust protection wall set
Spacer tube/distance tube
Sleeve cone
Building fence PPE banner
Glazing packer assortment for long-lasting, professional block setting of glazing units
Glazing packer
Plumber's sealing screw, A2 stainless steel