For detailed information, other images and documents, please select individual articles from the following table.
W-IP tensioning clamp
Clamping connection for connecting the W-IP mounting rail to the U/T-beam
Register now and access more than 125,000 products
Variants
- Secure connection: Fixing pipelines on the W-IP mounting profile
- Efficient installation: Quick and simple installation
- Application area: Suitable for technical building equipment as well as industrial and plant construction
The tensioning clamp is suitable for heavy-duty applications in technical building equipment as well as in industrial and plant construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!